Cain 66 x 24 in. T-Base Training Seminar Table- Grey & 2 M Stack Chairs- Burgundy
- Mfr # MTRCT6624GY47BY
- Zoro # G6451096
product price:Â
$
529.99
/ea
Key Features
Tabletop Color
Grey
Size
66" x 24"
Chair Color
Burgundy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTRCT6624GY47BY
- Zoro #
- G6451096
- UPC #
- 843532048511
- Country of Origin
- China
- Item
- Cain 66" x 24" Training Table,Grey,2 M
- Tabletop Color
- Grey
- Chair Color
- Burgundy
Dimensions
- Size
- 66" x 24"
Description
Cain 66 In. x 24 In. Training Table,Grey,2 M
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.