Zoro Homepage
This item is Discontinued.
Regency Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Ash Grey TB30RNDAG

Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # TB30RNDAG
  • Zoro # G305741056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB30RNDAG
Zoro #
G305741056
UPC #
192357161562
Country of Origin
China

Dimensions

Width
30
Length
30
Height
29
Size
30" x 30"

Details

Item
Cain Square & Round Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Table Base Color
BLACK

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as lunch rooms. This 30-inch round table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The stylish X-Base is constructed of a tubular steel post and solid steel X-Base. Hidden adjustable glides keep the tabletop level and are easy to adjust. The Cain Collection is backed by a 10-Year Limited Manufacturer's Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.