Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cain T-Base Training Seminar Table, 66 in W, 24 in L, Neo Walnut

  • Mfr # MTRCT6624NW

  • Zoro # G115684178


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Width
66 in
Length
24 in
Application
Classroom, Breakroom, Office
Includes
Hardware
Size
66" x 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRCT6624NW
Zoro #
G115684178
UPC #
192357280294
Country of Origin
China

Dimensions

Width
66 in
Length
24 in
Size
66" x 24"
Thickness
1 in

Details

Item
Cain T-Base Training Seminar Table
Tabletop Color
Neo Walnut
Frame Color
Black
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal

Description

No matter what room you're planning, plan it with Cain tables.These modern tables are a perfect fit in stylish cafe or coffee shop settings as well as lunch rooms, kitchens or common work areas.This 66-inch long Cain training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.It can be used with virtually any chair and looks great in classrooms, labs and computer rooms.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.Rounded corners make the table safer for everyone.The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases.Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust.


  • Modern Cain tables are a perfect fit in stylish training room settings as well as lunch rooms, classrooms or common work areas
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Rounded corners make the table safer for everyone
  • Steel T-Base legs with hidden adjustable glides is protected with a black powder coated finish
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.