Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cain T-Base Training Seminar Table, 66 in W, 24 in L, Neo Walnut

  • Mfr # MTRCT6624NWGY

  • Zoro # G515684068


product price: $660.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Width
66 in
Length
24 in
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRCT6624NWGY
Zoro #
G515684068
UPC #
192357280300
Country of Origin
China

Dimensions

Width
66 in
Length
24 in
Thickness
1 in
Size
66" x 24"

Details

Item
Cain T-Base Training Seminar Table
Tabletop Color
Neo Walnut
Frame Color
Grey
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

No matter what room you're planning, plan it with Cain tables.These modern tables are a perfect fit in stylish cafe or coffee shop settings as well as lunch rooms, kitchens or common work areas.This 66 x 24-inch rectangular table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.Rounded corners make the table safer for everyone.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.Modern T-Base legs are constructed of durable stamped steel that is built to withstand daily wear and tear and has a subtle grey finish that is sure to match any decor.Hidden adjustable glides keep the tabletop level and are easy to adjust.


  • Modern Cain tables are a perfect fit in stylish training room settings as well as lunch rooms, classrooms or common work areas
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Rounded corners make the table safer for everyone
  • Modern T-Base legs are constructed of sturdy stamped steel, finished in a subtle grey and include hidden leveling glides
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.