Zoro Homepage

Cain T-Base Training Seminar Table W/ 2 M Stack Chairs, 72 in W, 24 in L, Neo Walnut

  • Mfr # MTRCT7224NW47BY

  • Zoro # G515684570


product price: $605.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Width
72 in
Length
24 in
Thickness
1 in
Material
Wood, Metal, Plastic
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRCT7224NW47BY
Zoro #
G515684570
UPC #
192357281031
Country of Origin
China

Dimensions

Width
72 in
Length
24 in
Thickness
1 in
Size
72" x 24"

Details

Item
Cain T-Base Training Seminar Table W/ 2 M Stack Chairs
Tabletop Color
Neo Walnut
Material
Wood, Metal, Plastic
Includes
Hardware
Application
Classroom, Breakroom, Office
Chair Color
Burgundy

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This set includes a 72-inch Cain training table and 2 Burgundy inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table & chair set includes one 72-inch Cain training table and 2 'M' Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12 and are compatible with Regency's Universal Stack Chair Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products