This item is Discontinued.

Regency Cain Training Tables, 84 W, 24 L, 29 H, Wood, Metal Top, White MTRCT8424WH

Cain Training Tables, 84 W, 24 L, 29 H, Wood, Metal Top, White (Discontinued)

  • Mfr # MTRCT8424WH
  • Zoro # G205739894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTRCT8424WH
Zoro #
G205739894
UPC #
192357149188
Country of Origin
China

Dimensions

Width
84
Length
24
Height
29
Size
84" x 24"

Details

Item
Cain Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
White
Color
White

Description

Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This 84-inch long Cain training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. It can be used with virtually any chair and looks great in classrooms, labs and computer rooms. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.