Shop REGENCY
See all product information
Create Account
Cain X-Base for 30 in. Table Tops- Black
- Mfr # MTBX22
- Zoro # G6450965
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Black
Height
28
Overall Depth
22
Finish
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTBX22
- Zoro #
- G6450965
- UPC #
- 843532000717
- Country of Origin
- China
Dimensions
- Height
- 28
- Overall Width
- 22
- Overall Depth
- 22
- Clamp Size
- 22
Details
- Item
- Table and Desk Components > Table and Desk Bases > Pedestal Table Bases
- Material
- Metal
- Color
- Black
- Finish
- Metal
Description
Cain X-Base for 30 In. Table Tops,Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.