This item is Discontinued.

Regency Rectangular Coffee Table, 49" X 19", Mahogany LTC4924MH

Rectangular Coffee Table, 49" X 19", Mahogany (Discontinued)

  • Mfr # LTC4924MH
  • Zoro # G6295676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTC4924MH
Zoro #
G6295676
UPC #
843532045527
Country of Origin
Malaysia

Dimensions

Width
49 in
Height
19 in
Depth
24 in
Top Thickness
1 in

Details

Item
Coffee Table
Shape
Rectangular
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
3MM PVC Edge
Series
Legacy
Surface Material
Commercial Grade Thermal Fused Melamine Laminate
Weight Capacity
200 lb
Standards
ANSI/BIFMA
Assembly
Required

Description

Coffee Table, Tabletop Color Mahogany, Width 49 in, Depth 24 in, Height 19 in, Shape Rectangular, Surface Material Commercial Grade Thermal Fused Melamine Laminate, Frame Material 3MM PVC Edge, Frame Color Mahogany, Top Thickness 1 in, Weight Capacity 200 lb, Series Legacy, Standards ANSI/BIFMA, Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.