Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Series High-Back Multifunctional Fabric Computer Task Chair - Black

  • Mfr # 125-DK-BK

  • Zoro # G916444810


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Material
Fabric
Color
Black
Length
24 in
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-DK-BK
Zoro #
G916444810
UPC #
192357299913
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Length
24 in
Height
56 in

Details

Material
Fabric
Color
Black
Item
Task Stool
Includes
Hardware

Description

The Regency Comfort Series High-Back Drafting Task Chair brings ergonomic versatility, elevated comfort, and dependable value to any professional environment. Designed for taller workstations, this version includes a drafting stool kit that adds 9 inches of seat height and features a built-in foot ring for proper lower body support when working at standing desks, counters, or lab stations. With adjustable seat height, back height, angle, and depth-plus tilt tension, lock, and 7-position height-adjustable arms-youll find the perfect fit for long, productive workdays.The chair is upholstered in a durable, stain-resistant fabric thats easy to clean and built to withstand daily use in commercial settings. A contoured high-back design offers built-in lumbar support, while the 3in thick seat cushion reduces fatigue and pressure. Smooth 360-degree swivel and a sturdy 27in 5-star wheeled base provide stability and mobility, making it a smart choice for high-traffic, high-performance workspaces.Dimensions including stool kit: 31.50in D x 28.75in W x 51in-54.50in HWeight Capacity: 250 lbs


  • Ergonomic Support with Elevated Comfort: Fine-tune your sitting experience with adjustable seat height, back height, angle, and depth plus tilt tension and lock for lasting posture support. The included drafting stool kit adds an extra 9" of seat height and a built-in foot ring, making it ideal for standing desks, drafting tables, or counter-height workstations.
  • All-Day Cushioning with Built-In Lumbar: Enjoy extra support from a contoured back and a 3" thick seat cushion that’s designed for lasting comfort and spinal alignment.
  • Clean, Long-Lasting Fabric: Upholstered in a commercial-grade, stain-resistant fabric that’s easy to maintain and built to withstand daily use.
  • Customizable Arm Comfort: 7-position height-adjustable arms let you find the perfect armrest height for upper body support and reduced shoulder fatigue.
  • Smooth Mobility & Stability: A sturdy 27" 5-star wheeled base and 360° swivel make it easy to move between tasks while staying grounded and supported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.