Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Series High-Back Multifunctional Fabric Computer Task Chair with Adjustable Arms - Black

  • Mfr # 125-BK

  • Zoro # G216444831


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Material
Fabric
Color
Black
Width
27 in
Height
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-BK
Zoro #
G216444831
UPC #
192357299784
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Width
27 in
Height
47 in

Details

Material
Fabric
Color
Black
Item
Swivel Chair
Includes
Hardware

Description

The Regency Comfort Series High-Back Task Chair is designed to bring ergonomic functionality, lasting comfort, and unbeatable value to any office or workstation. Built with multiple ergonomic controls, this chair allows for full customization with adjustable seat height, back height, angle, and depth, along with tilt tension, lock, and 7-position height-adjustable arms for upper body support. A built-in lumbar support and a 3in thick foam seat cushion provide the all-day comfort needed for focus and productivity.Upholstered in durable, stain-resistant fabric, this chair resists everyday wear and is easy to clean-ideal for high-use commercial environments. The 360-degree swivel and wide 27in 5-star wheeled base offer smooth mobility while maintaining a solid, grounded feel. Whether you're outfitting a corporate office, a home setup, or a shared workstation, this chair delivers professional support at a smart price point.Dimensions: 31.50in D x 28.75in W x 42in-45.50in HWeight Capacity: 250 lbs


  • Ergonomic Support You Can Personalize: Fine-tune your comfort with adjustable seat height, back height, angle, and depth plus tilt tension and lock to keep your posture dialed in all day long.
  • All-Day Cushioning with Built-In Lumbar: Enjoy extra support from a contoured back and a 3" thick seat cushion that’s designed for lasting comfort and spinal alignment.
  • Clean, Long-Lasting Fabric: Upholstered in a commercial-grade, stain-resistant fabric that’s easy to maintain and built to withstand daily use.
  • Customizable Arm Comfort: 7-position height-adjustable arms let you find the perfect armrest height for upper body support and reduced shoulder fatigue.
  • Smooth Mobility & Stability: A sturdy 27" 5-star wheeled base and 360° swivel make it easy to move between tasks while staying grounded and supported

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.