Zoro Homepage

Comfort Series Swivel Fabric Computer Task Chair - Armless - Navy Blue

  • Mfr # 105-AA-GY

  • Zoro # G316444762


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Width
25.5 in
Height
39 in
Color
Grey
Length
26 in
Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-AA-GY
Zoro #
G316444762
UPC #
192357299760
Country of Origin
Taiwan, Province of China

Dimensions

Width
25.5 in
Height
39 in
Length
26 in

Details

Color
Grey
Item
Swivel Chair
Material
Fabric
Includes
Hardware

Description

The Regency Comfort Series Armless Fabric Task Chair Model 105 makes comfort a priority in a design that stands up to tough office environments. The fully upholstered back and 3.5in thick, extra-wide seat feature supportive, high-density foam. The adjustable back depth and gas-lift seat height mechanism give you ergonomic posture customization while the sturdy 5-star wheeled base, and 360-degree swivel provide easy mobility. The Comfort Series task chair is upholstered in stain-resistant polyester fabric rated for 150,000 double-rubs giving it the durability needed to keep its good looks even with heavy use. It's a perfect option for adding supportive, ergonomic comfort to your office or workspace. This model meets or exceeds industry BIFMA standards for safety and durability and is backed by Regencys Limited Lifetime Warranty.Overall Width: 25.5in - Base Diameter: 5 Star - 25in - Back Width: 19in W x 17in H - Back Material: Fabric - Overall Depth: 26in - Overall Height: 39in - Back Height Maximum from Floor: 39


  • All-Day Comfort for Any Role: Thick, high-density foam cushioning and an extra-wide seat provide lasting support for long workdays, whether you're in a call center, front office, or home workspace
  • Custom Fit for Every User: Easily adjust seat height, back depth, and arm height with 7-position adjustable arms to support proper posture and reduce fatigue, helping you stay energized throughout your shift.
  • Professional, Durable Design: Stain-resistant fabric and clean lines offer a polished look that stands up to daily wear in customer-facing or high-traffic environments
  • Effortless Mobility & Functionality: Smooth 360° swivel and a sturdy 5-star wheeled base allow you to move freely between tasks or across workstations
  • Built to Work as Hard as You Do: BIFMA-tested commercial-grade construction supports up to 250 lbs, making it a reliable choice for fast-paced offices and shared seating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.