Zoro Homepage

ComfortCare Armless Medical Stool, TAA Compliant, Black

  • Mfr # 902-VAM-BK

  • Zoro # G415441129


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Seat Depth
23 in
Seat Width
23 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-VAM-BK
Zoro #
G415441129
UPC #
192357269299
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
23 in
Seat Width
23 in

Details

Color
Black

Description

The Regency ComfortCare Armless Medical Stool is the epitome of comfort and functionality in professional healthcare settings. This TAA-compliant stool features a stylish molded poly seat shell with a generous 4 high-density foam cushion, covered in durable anti-bacterial/anti-microbial vinyl. Engineered to promote proper spine alignment and stimulate core muscle circulation, it supports the pelvis in an optimal position during long periods of use. The compact size and 22 5-star chromed steel base with smooth-rolling casters ensure easy mobility and versatility in any workspace. With a robust 250 lbs weight capacity and ANSI/BIFMA certification, this stool is built to withstand the rigorous demands of busy medical environments.


  • SIT HEALTHY: Ergonomic design reduces fatigue and promotes better posture for all-day comfort
  • STAY CLEAN: Anti-bacterial/anti-microbial vinyl surface helps maintain a hygienic work environment
  • PERFECT FIT: Easily adjustable height (20" to 25") accommodates various users and workstation heights
  • MOVE FREELY: Compact and mobile design allows for seamless transitions between different work areas
  • SMART INVESTMENT: Durable construction ensures long-lasting performance, making it a cost-effective choice for medical facilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products