Zoro Homepage

Conference Table, 168 in L, Cherry

  • Mfr # LCTRT16852CH

  • Zoro # G9899513


product price: $2,119.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
52 in
Length
14 ft
Height
29 in
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT16852CH
Zoro #
G9899513
UPC #
843536319211
Country of Origin
Malaysia

Dimensions

Width
52 in
Length
14 ft
Height
29 in
Top Thickness
2 in
Overall Width
52 in
Overall Height
29 in
Overall Length
168 in
Tabletop Thickness
2 in
Edge Thickness
3 mm

Details

Item
Conference Table
Shape
Race Track
Tabletop Material
Laminate
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate
Edge Type
3 mm Matching
Type
Modular
Series
Legacy
Surface Material
Laminate
Seats
14
Includes
(2) Power Outlets, (2) USB Ports, Front/Rear Ethernet Port, Front/Rear Phone Port, Front/Rear USB Port, Power/Data Grommet with 2 USB 2.0 Ports
Base Type
(3) Legs, Slab Shapped
Weight Capacity
446 lb
Assembly
Unassembled
Tabletop Finish
Cherry
Material
Laminated Furniture Board
Base Finish
Cherry
Standards
ANSI/BIFMA, CARB
Edge Color
Cherry
Color
Cherry
Product Type
Conference Table
Support Style
Slab Leg
Edge Material
Laminate
Bench Color
Cherry
Tabletop Shape
Racetrack Oval
Maximum Number of Seats
14
Number of Supports
3

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material Laminate, Frame Color Cherry, Frame Material Laminate, Maximum Number of Seats 14, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 168 in, Overall Width 52 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.