Zoro Homepage

Conference Table

  • Mfr # ACT12048AGBK

  • Zoro # G922605069


product price: $1,900.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT12048AGBK
Zoro #
G922605069
UPC #
192357127261
Country of Origin
Malaysia

Description

Conference Table, Bench Color Not Applicable, Edge Material PVC, Frame Material Laminate, Melamine, Maximum Number of Seats 10, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 120 in, Overall Width 48 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Melamine, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled, Includes Power Data Grommet, Product Type Conference Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.