Zoro Homepage

Conference Table

  • Mfr # LCTR42NO

  • Zoro # G222605196


product price: $390.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTR42NO
Zoro #
G222605196
UPC #
192357288771
Country of Origin
Malaysia

Description

Conference Table, Bench Color Not Applicable, Edge Material PVC, Frame Material Laminate, Melamine, Maximum Number of Seats 4, Overall Diameter 42 in, Overall Height 29 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards ANSI/BIFMA, Support Style Column with Base, Tabletop Color Noble Oak, Tabletop Material Laminate, Melamine, Tabletop Shape Round, Tabletop Thickness 1 in, Product Type Conference Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.