Conference Table
Mfr # LCTRT7135NW
Zoro # G322604990
product price: $895.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCTRT7135NW
Zoro #
G322604990
UPC #
192357267530
Country of Origin
Malaysia
Description
Conference Table, Bench Color Not Applicable, Edge Material PVC, Frame Material Laminate, Melamine, Maximum Number of Seats 8, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 71 in, Overall Width 35 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Neo Walnut, Tabletop Material Laminate, Melamine, Tabletop Shape Oval, Tabletop Thickness 1 in, Assembly Unassembled, Product Type Conference Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.