Shop REGENCY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conference Table, Wood Frame, 192 in W
- Mfr # ACT19248AGWH
- Zoro # G023654348
product price:Â
$
3,091.99
/ea
Key Features
Assembly
Assembled
Tabletop Color
Ash Gray
Bench Color
Ash Gray
Tabletop Shape
Rectangle
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT19248AGWH
- Zoro #
- G023654348
- UPC #
- 192357253830
- Country of Origin
- Malaysia
- Item
- Conference Table
- Assembly
- Assembled
- Tabletop Color
- Ash Gray
- Bench Color
- Ash Gray
- Tabletop Shape
- Rectangle
- Frame Finish
- Unfinished
- Tabletop Material
- Laminate
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Number of Supports
- 2
- Standards
- ANSI/BIFMA
- Weight Capacity
- 400 lb
- Maximum Number of Seats
- 14
- Support Style
- Traditional Leg
- Product Type
- Conference Table
- Frame Material
- Wood
Dimensions
- Overall Length
- 48 in
- Overall Height
- 29 in
- Overall Width
- 192 in
- Tabletop Thickness
- 1 in
Description
Conference Table, Bench Color Ash Gray, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 14, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 192 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.