Conference Table, Wood Frame, 192 in W
- Mfr # ACT19248NWBK
- Zoro # G323654673
product price:Â
$
3,091.99
/ea
Key Features
Frame Material
Wood
Assembly
Assembled
Tabletop Color
Neo Walnut
Tabletop Thickness
1 in
Weight Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT19248NWBK
- Zoro #
- G323654673
- UPC #
- 192357376980
- Country of Origin
- Malaysia
- Item
- Conference Table
- Frame Material
- Wood
- Assembly
- Assembled
- Tabletop Color
- Neo Walnut
- Weight Capacity
- 400 lb
- Number of Supports
- 2
- Bench Color
- Neo Walnut
- Standards
- ANSI/BIFMA
- Tabletop Shape
- Rectangle
- Support Style
- Traditional Leg
- Tabletop Material
- Laminate
- Maximum Number of Seats
- 14
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Product Type
- Conference Table
- Frame Finish
- Unfinished
Dimensions
- Tabletop Thickness
- 1 in
- Overall Length
- 48 in
- Overall Width
- 192 in
- Overall Height
- 29 in
Description
Conference Table, Bench Color Neo Walnut, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 14, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 192 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Neo Walnut, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.