Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conference Table, Wood Frame, 240 in W
- Mfr # ACT24048AGBK
- Zoro # G623654632
product price:Â
$
4,127.99
/ea
Key Features
Product Type
Conference Table
Overall Length
48 in
Bench Color
Ash Gray
Frame Material
Wood
Tabletop Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT24048AGBK
- Zoro #
- G623654632
- UPC #
- 192357253854
- Country of Origin
- Malaysia
- Item
- Conference Table
- Product Type
- Conference Table
- Bench Color
- Ash Gray
- Frame Material
- Wood
- Tabletop Shape
- Rectangle
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Tabletop Material
- Laminate
- Support Style
- Traditional Leg
- Weight Capacity
- 550 lb
- Standards
- ANSI/BIFMA
- Frame Finish
- Unfinished
- Assembly
- Assembled
- Maximum Number of Seats
- 16
- Tabletop Color
- Ash Gray
- Number of Supports
- 2
Dimensions
- Overall Length
- 48 in
- Tabletop Thickness
- 1 in
- Overall Height
- 29 in
- Overall Width
- 240 in
Description
Conference Table, Bench Color Ash Gray, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 16, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 240 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.