Conference Table, Wood Frame, 240 in W
- Mfr # ACT24048NWBK
- Zoro # G423654573
product price:Â
$
4,127.99
/ea
Key Features
Overall Length
48 in
Frame Material
Wood
Overall Width
240 in
Frame Finish
Unfinished
Tabletop Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT24048NWBK
- Zoro #
- G423654573
- UPC #
- 192357267103
- Country of Origin
- Malaysia
- Item
- Conference Table
- Frame Material
- Wood
- Frame Finish
- Unfinished
- Tabletop Material
- Laminate
- Support Style
- Traditional Leg
- Tabletop Color
- Neo Walnut
- Standards
- ANSI/BIFMA
- Number of Supports
- 2
- Bench Color
- Neo Walnut
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Maximum Number of Seats
- 16
- Tabletop Shape
- Rectangle
- Product Type
- Conference Table
Dimensions
- Overall Length
- 48 in
- Overall Width
- 240 in
- Tabletop Thickness
- 1 in
- Overall Height
- 29 in
Description
Conference Table, Bench Color Neo Walnut, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 16, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 48 in, Overall Width 240 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Neo Walnut, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.