Conference Table, Wood Frame, 72 in W
- Mfr # ACT7236AGBK
- Zoro # G423654368
product price:Â
$
1,269.99
/ea
Key Features
Maximum Number of Seats
6
Standards
ANSI/BIFMA
Overall Length
36 in
Frame Material
Wood
Support Style
Traditional Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT7236AGBK
- Zoro #
- G423654368
- UPC #
- 192357267127
- Country of Origin
- Malaysia
- Item
- Conference Table
- Maximum Number of Seats
- 6
- Standards
- ANSI/BIFMA
- Frame Material
- Wood
- Support Style
- Traditional Leg
- Weight Capacity
- 250 lb
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Frame Finish
- Unfinished
- Tabletop Material
- Laminate
- Tabletop Color
- Ash Gray
- Product Type
- Conference Table
- Tabletop Shape
- Rectangle
- Bench Color
- Ash Gray
- Assembly
- Assembled
Dimensions
- Overall Length
- 36 in
- Tabletop Thickness
- 1 in
- Overall Height
- 29 in
- Overall Width
- 72 in
Description
Conference Table, Bench Color Ash Gray, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 6, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 36 in, Overall Width 72 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.