Shop REGENCY
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Conference Table, Wood Frame, 72 in W
- Mfr # ACT7236AGWH
- Zoro # G723654617
product price:Â
$
1,269.99
/ea
Key Features
Overall Height
29 in
Standards
ANSI/BIFMA
Tabletop Shape
Rectangle
Overall Width
72 in
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT7236AGWH
- Zoro #
- G723654617
- UPC #
- 192357267080
- Country of Origin
- Malaysia
- Item
- Conference Table
- Standards
- ANSI/BIFMA
- Tabletop Shape
- Rectangle
- Frame Material
- Wood
- Support Style
- Traditional Leg
- Tabletop Color
- Ash Gray
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Frame Finish
- Unfinished
- Bench Color
- Ash Gray
- Maximum Number of Seats
- 6
- Product Type
- Conference Table
- Tabletop Material
- Laminate
Dimensions
- Overall Height
- 29 in
- Overall Width
- 72 in
- Overall Length
- 36 in
- Tabletop Thickness
- 1 in
Description
Conference Table, Bench Color Ash Gray, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 6, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 36 in, Overall Width 72 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Ash Gray, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Includes 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.