Conference Table, Wood Frame, 72 in W
- Mfr # ACT7236NOWH
- Zoro # G223654728
product price:Â
$
1,269.99
/ea
Key Features
Overall Height
29 in
Bench Color
Noble Oak
Overall Length
36 in
Tabletop Material
Laminate
Support Style
Traditional Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACT7236NOWH
- Zoro #
- G223654728
- UPC #
- 192357377000
- Country of Origin
- Malaysia
- Item
- Conference Table
- Bench Color
- Noble Oak
- Tabletop Material
- Laminate
- Support Style
- Traditional Leg
- Includes
- 3-Prong Outlets, Ethernet Port, Power Data Grommet, USB Port
- Frame Finish
- Unfinished
- Frame Material
- Wood
- Weight Capacity
- 250 lb
- Standards
- ANSI/BIFMA
- Assembly
- Assembled
- Tabletop Shape
- Rectangle
- Maximum Number of Seats
- 6
- Tabletop Color
- Noble Oak
- Product Type
- Conference Table
Dimensions
- Overall Height
- 29 in
- Overall Length
- 36 in
- Overall Width
- 72 in
- Tabletop Thickness
- 1 in
Description
Conference Table, Bench Color Noble Oak, Edge Color Not Applicable, Edge Material Not Applicable, Frame Finish Unfinished, Frame Material Wood, Maximum Number of Seats 6, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 36 in, Overall Width 72 in, Standards ANSI/BIFMA, Support Style Traditional Leg, Tabletop Color Noble Oak, Tabletop Material Laminate, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Assembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.