Zoro Homepage

Conference Tables, 42 in W, 42 in L, 29 in H, Wood Top

  • Mfr # LCTR42NO

  • Zoro # G416444792


product price: $352.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Tabletop Material
Wood
Width
42 in
Length
42 in
Includes
Hardware
Height
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTR42NO
Zoro #
G416444792
UPC #
192357288771
Country of Origin
Malaysia

Dimensions

Width
42 in
Length
42 in
Height
29 in

Details

Item
Conference Tables
Tabletop Material
Wood
Includes
Hardware
Color
Noble Oak

Description

Legacy's round table is the perfect accent to private offices, conference suites, common areas, waiting rooms and more! It has a solid wood X style interlocking base, spacious 42-inch top and seats 2 to 4 people. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. Durable and professional, the Legacy collection is the epitome of transitional furniture. An stylish Noble Oak laminate finish looks great in any office. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy's round table is the perfect accent to private offices, conference suites, common areas, waiting rooms and more!
  • Solid wood interlocking X-style base
  • Spacious 42-inch surface sits 2 to 4 people
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.