Corner Desk Dbl PenRight Corner Credenza, Legacy71", 72" D X 29" H, 71" W X Melamine Laminate

  • Mfr # LLDCR712447CH

  • Zoro # G0295729


product price:  $1,070.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Corner Desk
Overall Width
71"
Overall Depth
72"
Overall Height
29"
Material
Melamine Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDCR712447CH
Zoro #
G0295729
UPC #
843532086452
Country of Origin
Malaysia

Dimensions

Overall Width
71"
Overall Depth
72"
Overall Height
29"
Height
29"
Width
71"

Details

Type
Corner Desk
Item
Dbl PenRight Corner Credenza,Legacy71"
Color
Cherry
Material
Melamine Laminate
Number of Drawers
2
Color Top
Cherry
Number of Pedestals
2
Top Material
Melamine Laminate
Series
Legacy

Description

Dbl PenRight Corner Credenza,Legacy71 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.