Zoro Homepage

Corner Desk

  • Mfr # LLDFP6030NO

  • Zoro # G922604949


product price: $1,743.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLDFP6030NO
Zoro #
G922604949
UPC #
192357375419
Country of Origin
Malaysia

Description

Desk, Desktop Color Oak, Desktop Material Particle Board, Frame Color Noble Oak, Frame Material Particle Board, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 5, Number of Pedestals 2, Number of Shelves Not Applicable, Overall Depth 65 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Double Pedestal, Product Type Desk, Standards ANSI/BIFMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.