Corner Desk
- Mfr # LLDFP6630NW
- Zoro # G422604883
product price:Â
$
1,761.99
/ea
Key Features
Kit Product Type
Double Pedestal Desk
Number of Drawers
5
Frame Material
Particle Board
Product Type
Desk
Frame Color
Neo Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLDFP6630NW
- Zoro #
- G422604883
- UPC #
- 192357375440
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 65 in
- Overall Height
- 29 in
- Overall Width
- 66 in
Details
- Kit Product Type
- Double Pedestal Desk
- Number of Drawers
- 5
- Frame Material
- Particle Board
- Product Type
- Desk
- Frame Color
- Neo Walnut
- Number of Cable Holes
- 3
- Number of Pedestals
- 2
- Includes Modesty Panel
- Yes
- Standards
- ANSI/BIFMA
- Desktop Material
- Particle Board
- File Drawer Form Factor
- Legal, Letter
- Pedestal Location
- Double Pedestal
- Desktop Color
- Walnut
- Item
- Desk
Description
Desk, Desktop Color Walnut, Desktop Material Particle Board, Frame Color Neo Walnut, Frame Material Particle Board, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 5, Number of Pedestals 2, Number of Shelves Not Applicable, Overall Depth 65 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Double Pedestal, Product Type Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.