Corner Desk
Mfr # LLDSPF603047NW
Zoro # G322605164
product price: $1,253.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLDSPF603047NW
Zoro #
G322605164
UPC #
192357267639
Country of Origin
Malaysia
Description
Desk, Desktop Color Walnut, Desktop Material Particle Board, Frame Color Neo Walnut, Frame Material Particle Board, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 3, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 77 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Configurable, Product Type Desk, Standards ANSI/BIFMA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.