Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Desks, 29 in H, 60 in W X Wood, Neo Walnut

  • Mfr # LLD603047NW

  • Zoro # G814590497


product price: $962.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Height
29 in
Color
Neo Walnut
Material
Wood
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLD603047NW
Zoro #
G814590497
UPC #
192357267417
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Height
29 in
Length
77 in
Width (In.)
60 in

Details

Item
Corner Desks
Color
Neo Walnut
Material
Wood
Includes
Hardware
Number of Pedestals
2
Shape
Rectangle

Description

Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in a classic Neo Walnut laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • • Classic L-shaped corner desk is a great choice for professional and home offices alike
  • • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • • All drawers lock and include ergonomically designed drawer pulls
  • • Classic Neo Walnut laminate is scratch, stain and scald resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.