Corner Desks, 29 in H, 66 in W X Wood, Noble Oak

  • Mfr # LLDSP663047NO

  • Zoro # G112321182


product price: $751.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Height
29 in
Color
Noble Oak
Material
Wood
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDSP663047NO
Zoro #
G112321182
UPC #
192357266779
Country of Origin
Malaysia

Dimensions

Overall Width
66 in
Overall Height
29 in
Length
77 in

Details

Item
Corner Desks
Color
Noble Oak
Material
Wood
Number of Drawers
2
Number of Pedestals
1
Shape
Rectangle
Includes
Hardware

Description

Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire manNOement grommets keep cables clear of work areas. Finished in an stylish Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Classic L-shaped corner desk is a great choice for professional and home offices alike
  • File drawer accepts both letter and legal filing while box drawer keeps supplies handy
  • Both drawers lock and include ergonomically designed drawer pulls
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Wire manNOement grommets help keep desktops clutter-free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.