Corner Desks, 29 in H, 66 in W X Wood, Noble Oak

  • Mfr # LLDSPF663047NO

  • Zoro # G312321166


product price:  $948.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Height
29 in
Color
Noble Oak
Material
Wood
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDSPF663047NO
Zoro #
G312321166
UPC #
192357266793
Country of Origin
Malaysia

Dimensions

Overall Width
66 in
Overall Height
29 in
Length
30 in

Details

Item
Corner Desks
Color
Noble Oak
Material
Wood
Number of Drawers
3
Shape
Rectangle
Includes
Hardware
Number of Pedestals
1

Description

Versatility is just the beginning with so many Legacy desking options. This classic L-shaped corner desk is a great choice for professional and home offices alike. It comes with one box-box-file pedestal that has two box drawers and one file drawer that accepts both letter and legal filing. All drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire manNOement grommets keep cables clear of work areas. Finished in an stylish Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Classic L-shaped corner desk is a great choice for professional and home offices alike
  • File drawer accepts both letter and legal filing while box drawers keep supplies handy
  • All drawers lock and include ergonomically designed drawer pulls
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.