Corner Desks / Desk Shells, 29 in H, 71 in W X Wood, Neo Walnut

  • Mfr # LLDS713547NW

  • Zoro # G016444826


product price: $643.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
71 in
Overall Height
29 in
Includes
Hardware
Length
77 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLDS713547NW
Zoro #
G016444826
UPC #
192357375488
Country of Origin
Malaysia

Dimensions

Overall Width
71 in
Overall Height
29 in
Length
77 in

Details

Color
Neo Walnut
Includes
Hardware
Item
Corner Desks / Desk Shells
Material
Wood

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic L-shaped corner workstation includes an extra-wide desktop and a 35-inch return which can be installed on either side of the desk. Wire management grommets keep cables clear of work areas. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Neo Walnut laminate, this desk shell coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Framework for a complete office- customize with pedestals, hutches or other storage options
  • 35-inch return can be installed on either side of the desk
  • Wire management grommets keeps cables clear of surface area
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.