Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Regency Desk Chair Desk Chair, Fixed Arms, 19" Height, Fabric, Silver, Black 2109BK

Desk Chair Desk Chair, Fixed Arms, 19" Height, Fabric, Silver, Black (Discontinued)

  • Mfr # 2109BK
  • Zoro # G1589598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2109BK
Zoro #
G1589598
UPC #
843532050545
Country of Origin
China

Dimensions

Seat Height Range
19"
Seat Width
19"
Seat Depth
16 in
Back Height
20"
Seat Height Min.
19 in
Cushion Thickness
1-1/2 in
Overall Height
36 in
Back Width
18 in
Overall Width
24 in
Seat Height Max.
19 in
Overall Depth
22 in
Maximum Overall Height
36 in
Minimum Seat Height
19 in
Maximum Seat Height
19 in
Seat Thickness
1 1/2 in
Seat-Depth
16"

Details

Office Chair Style
Desk Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Mesh Back
Caster Type
Carpet Casters
Base Color
Silver
Base Material
Steel
Color
Silver, Black
Item
Desk Chair
Material
Fabric
Weight Capacity
250 lb
Standards
ANSI/BIFMA
Series
Apprentice
Base Style
5-Star
Number of Casters
4
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Frame Material
Steel
Green Environmental Attribute
Does Not Contain PVC
Assembled/Unassembled
Assembled
Features
Seat Flips Up for Nesting
Number of Glides
0
Frame Color
Silver
Assembly
Assembled
Style
Desk Chair
Tilt Configuration
Basic Tilt
Adjustable Arms
No
Support Style
Frame
Number of Feet
4
Tilting Back
Yes
Number of Casters/Glides
4
Adjustable Seat
No
Rolling
Yes
Number of Arms
2

Description

Office Chair, Adjustable Arms No, Overall Width 24 in, Overall Depth 22 in, Maximum Seat Height 19 in, Maximum Overall Height 36 in, Seat Color Black, Frame Color Silver, Seat Thickness 1 1/2 in, Back Color Black, Seat Depth 16 in, Seat Width 19 in, Seat Material Fabric, Back Material Mesh, Frame Material Steel, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Basic Tilt, Style Classification Not Applicable, Minimum Seat Height 19 in, Tilting Back Yes, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.