
Desk Shell Desks > Corner Desks > Structure L-Desk Shells, 78 D X 29 H, 66 W X Wood|Metal (Discontinued)
- Mfr # STLDS663048CHBK
- Zoro # G6462129
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STLDS663048CHBK
Zoro #
G6462129
UPC #
-
Country of Origin
China
Dimensions
Overall Width
66
Overall Depth
78
Overall Height
29
Width
66"
Length
78
Details
Type
Desk Shell
Item
Desks > Corner Desks > Structure L-Desk Shells
Finish
Wood|Metal
Color
Black|Cherry
Material
Wood|Metal
Description
L-Desk Shell,66 In. x 30 In.,48 In. Return,Cherry
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.