Zoro Homepage

Desk Shells, 24 D X 29 H, 66 W X Wood, Metal, Maple

  • Mfr # MDCL6624PLBK

  • Zoro # G005741035


product price: $259.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
66
Overall Depth
24
Overall Height
29
Material
Wood, Metal
Weight
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDCL6624PLBK
Zoro #
G005741035
UPC #
192357220214
Country of Origin
China

Dimensions

Overall Width
66
Overall Depth
24
Overall Height
29

Details

Item
Desk Shells
Color
Maple
Material
Wood, Metal
Weight
52
Tabletop Color
Maple
For Use With
Residential
Leg Color
Black
Features
MOBILE- This desk easily moves around any room making it great for classrooms, breakrooms, collaborative spaces, Home offices and more. LOCKING CASTERS- All four casters lock with the flip of a foot switch, keeping the table in place when you need it still, and mobile when you don't.. DURABLE WORK SURFACE- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding. STURDY- Legs are constructed of durable tubular steel with hard plastic casters. BUY WITH CONFIDENCE- Kee tables are backed by a 10-year limited manufacturer's warranty

Description

Give everyone more room with Kee Mobile Desks. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 66 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.