Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Shells, 29 in H, 66 in W X Wood, Neo Walnut

  • Mfr # LDS6630NW

  • Zoro # G914590489


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Overall Width
66 in
Overall Height
29 in
Color
Neo Walnut
Material
Wood
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDS6630NW
Zoro #
G914590489
UPC #
192357267561
Country of Origin
Malaysia

Dimensions

Overall Width
66 in
Overall Height
29 in
Length
30 in
Width (In.)
66 in

Details

Item
Desk Shells
Color
Neo Walnut
Material
Wood
Includes
Hardware
Shape
Rectangle

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storNOe options. This 66-inch long desk is a great choice for professional and home offices alike. Two wire manNOement grommets keep cables clear of the work areas. Finished in an stylish Neo Walnut laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • • Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options
  • • Adjustable leveling glide ensures a level surface throughout
  • • Adjustable leveling glide ensures a level surface throughout
  • • Wire management grommets keeps cables clear of surface area
  • • Stylish Neo Walnut laminate is scratch, stain and scald resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.