Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Shells, 29 in H, 66 in W X Wood, Noble Oak

  • Mfr # LDS6630NO

  • Zoro # G412321172


product price: $320.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
66 in
Overall Height
29 in
Color
Noble Oak
Material
Wood
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS6630NO
Zoro #
G412321172
UPC #
192357266717
Country of Origin
Malaysia

Dimensions

Overall Width
66 in
Overall Height
29 in
Length
30 in

Details

Item
Desk Shells
Color
Noble Oak
Material
Wood
Number of Drawers
0
Shape
Rectangle
Includes
Hardware
Number of Pedestals
0

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storNOe options. This 66-inch long desk is a great choice for professional and home offices alike. Two wire manNOement grommets keep cables clear of the work areas. Finished in an stylish Noble Oak laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.


  • Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storNOe options
  • Adjustable leveling glide ensures a level surface throughout
  • Wire manNOement grommets keeps cables clear of surface area
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.