Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Shells, 29 in H, 71 in W X Wood, Neo Walnut

  • Mfr # LDS7135NW

  • Zoro # G316444830


product price: $465.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Width
71 in
Material
Wood
Overall Height
29 in
Includes
Hardware
Length
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS7135NW
Zoro #
G316444830
UPC #
192357375280
Country of Origin
Malaysia

Dimensions

Overall Width
71 in
Overall Height
29 in
Length
35 in

Details

Material
Wood
Color
Neo Walnut
Includes
Hardware
Item
Desk Shells

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long desk is a great choice for professional and home offices alike. An extra wide work surface allows for plenty of room to spread out. Two wire management grommets keep cables clear of the work areas. Finished in an stylish Neo Walnut laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options
  • Adjustable leveling glide ensures a level surface throughout
  • Wire management grommets keeps cables clear of surface area
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.