Zoro Homepage

Desk Shells, 29 in H, 71 in W X Wood, Noble Oak

  • Mfr # LDS7124NO

  • Zoro # G416444860


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Overall Width
71 in
Overall Height
29 in
Includes
Hardware
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDS7124NO
Zoro #
G416444860
UPC #
192357299432
Country of Origin
Malaysia

Dimensions

Length
24 in
Overall Width
71 in
Overall Height
29 in

Details

Item
Desk Shells
Includes
Hardware
Material
Wood
Color
Noble Oak

Description

Legacy desk shells are the framework for a complete office. Customize with pedestals, returns, bridges or other storage options. This 71-inch long credenza can be used as part of a stately U-group or on its own and customize with mobile pedestals, hutches or other storage units. Two wire management grommets keep cables clear of the work areas. Finished in an stylish Noble Oak laminate, this desk shell coordinates with other Legacy furniture. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Framework for a complete office- customize with pedestals, returns, bridges, hutches or other storage options
  • Can be used as part of a stately U-Desk or on it's own
  • Wire management grommets keeps cables clear of surface area
  • Stylish Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.