Shop REGENCY
See all product information
Create Account
Dott Plastic Stackable Stools (Set of 2)- Navy Blue
- Mfr # 1200NV2PK
- Zoro # G605741367
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Height
18.5
Length
14
Width
13.5
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1200NV2PK
- Zoro #
- G605741367
- UPC #
- 192357192399
- Country of Origin
- Multiple
- Color
- Navy Blue
- Features
- Weight
- 10
Dimensions
- Height
- 18.5
- Length
- 14
- Width
- 13.5
Description
Let the Dott Stool take you anywhere! This set of 2 lightweight Stools are UV tested allowing for both Outdoor and Indoor use! Perfect for taking a classroom from indoors to outdoors. It's also the perfect addition to any home or outdoor patio space & much more. Its built in handle allows easy mobility from one place to another. Its designed to stack on top of one another when not in use and won't suction together like most due to its unique, award winning design! Its attractive Navy Blue finish is sure to please!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.