Zoro Homepage

DuraForce Big & Tall Ergonomic Executive Office Chair, 400 lbs Support, Brown

  • Mfr # DUR001BR

  • Zoro # G515441111


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Length
28 in
Width
28 in
Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUR001BR
Zoro #
G515441111
UPC #
192357267349
Country of Origin
China

Dimensions

Length
28 in
Width
28 in
Depth
28 in

Details

Color
Brown

Description

Luxury and comfort rolled into one with the brand new DuraForce Big & Tall Executive Swivel Chair! DuraForce is designed to provide the utmost comfort while remaining stylish. The gorgeous faux leather is breathable, making this chair ideal to sit in for long periods of time. Padded Arms are designed with curve and comfort. DuraForce features a contoured back and tufted sides that allow for the most comfortable sit. It almost feels like a hug! The seat cushion has extra dense foam support for all day comfort. And Rigorously tested to ensure it's capable of handling 60% more weight than the standard office chair. Fully capable of supporting 400 lbs and the large seat cushion provides ample room ensuring a comfortable fit.


  • Built Tough: The DuraForce Big and Tall chair is made for durability, supporting up to 400 lbs with a rock-solid steel base and extra-durable casters for smooth, stable movement. You'll never have to worry about strength or stability.
  • Comfort You Can Feel: With its 20% larger seat and multi-layer foam, this chair is all about comfort, even during those long workdays. The contoured back feels like a gentle hug, making it perfect for all-day support.
  • Personalized for You: You can adjust the headrest, enjoy the soft, cushioned armrests, and get extra lumbar support right where you need it. This chair adjusts to you, not the other way around.
  • Designed for Function: The sleek faux leather and expert stitching make this chair as stylish as it is functional. It's perfect for your office, giving you both a professional look and the comfort you deserve.
  • Commerical Grade Big and Tall Office Chair and ANSI/BIFMA certified assuring quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.