Endure Standing Height Collaborative Table & Chair Set with 12 Pull-Out Stools, White Dry Erase Top
- Mfr # 9012-WHT-DVN
- Zoro # G423720704
product price:
$
3,538.99
/ea
Key Features
Tabletop Material
Laminate
Size
31.25 in x 141 in
Length
141 in
Capacity
300 Ibs
Shape
Rectanlge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9012-WHT-DVN
- Zoro #
- G423720704
- UPC #
- 192357378496
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 31.25 in x 141 in
- Length
- 141 in
- Width
- 31.25 in
Details
- Tabletop Material
- Laminate
- Capacity
- 300 Ibs
- Shape
- Rectanlge
- Frame Material
- Metal
- Tabletop Color
- White / Dark Vein
Description
Designed to bring people together-without wasting space-the Regency Endure Standing Height Collaborative Table delivers a fully integrated solution for modern classrooms, training rooms, and team-based work environments. By combining workspace, seating, and power into one cohesive unit, Endure eliminates the inefficiencies of traditional table-and-chair setups and creates a cleaner, more productive environment. This 12-seat model features a 141” overall length, making it ideal for larger teams, classrooms, and collaborative environments where maximizing seating capacity is essential. The 1” thick white dry erase laminate top doubles as a functional workspace and writable surface, allowing users to brainstorm, sketch ideas, and collaborate directly on the table while resisting stains, ghosting, and wear from repeated use. Paired with contoured metal swivel seats in a dark vein powder-coated finish, this configuration is engineered for maximum durability. The metal seating is built to withstand constant, high-traffic use in demanding environments such as classrooms, training centers, and shared workspaces, while supporting up to 300 lbs per seat for dependable, everyday performance. The integrated seating system is what sets Endure apart. Seats pull out smoothly when in use and tuck neatly underneath when not needed, reducing clutter, improving organization, and allowing more users to be accommodated within a smaller footprint. The standing-height design (38” table height with 25” seat height) encourages movement, increases engagement, and supports more active, collaborative interaction. A built-in flip-up power module with 3 AC outlets and 2 USB ports keeps laptops, tablets, and devices powered and within reach, eliminating the need for wall outlets or extension cords and ensuring uninterrupted workflow during meetings, group work, or instruction. Constructed with a heavy-duty steel frame and finished with a durable powder coat, this table is built for long-term reliability and consistent performance. Whether used as a standalone solution or combined with additional units to create larger collaborative layouts, Endure adapts to your space and scales with your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.