Shop REGENCY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Endure Standing Height Collaborative Table & Chair Set with 4 Pull-Out Stools, White Dry Erase Top
- Mfr # 9004-WHT-DVN
- Zoro # G023720692
product price:
$
1,340.99
/ea
Key Features
Size
31.25 in x 48 in
Frame Material
Metal
Tabletop Material
Laminate
Width
31.25 in
Shape
Rectanlge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9004-WHT-DVN
- Zoro #
- G023720692
- UPC #
- 192357378458
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 31.25 in x 48 in
- Width
- 31.25 in
- Length
- 48 in
Details
- Frame Material
- Metal
- Tabletop Material
- Laminate
- Shape
- Rectanlge
- Capacity
- 300 Ibs
- Tabletop Color
- White / Dark Vein
Description
Designed to bring people together-without wasting space-the Regency Endure Standing Height Collaborative Table delivers a fully integrated solution for modern classrooms, training rooms, and team-based work environments. By combining workspace, seating, and power into one cohesive unit, Endure eliminates the inefficiencies of traditional table-and-chair setups and creates a cleaner, more productive environment. This 4-seat model features a 48” overall length, making it ideal for smaller group settings, breakout spaces, and collaborative zones where maximizing square footage is critical. The 1” thick white dry erase laminate top doubles as a writable surface, allowing users to brainstorm, sketch, and collaborate directly on the table while resisting stains and wear from repeated use. Paired with contoured metal swivel seats in a dark vein powder-coated finish, this configuration is engineered for maximum durability. The metal seating is designed to withstand constant use in demanding environments such as classrooms and training facilities, while supporting up to 300 lbs per seat for reliable, everyday performance. The integrated seating system is what sets Endure apart. Seats pull out smoothly when in use and tuck neatly underneath when not needed, eliminating clutter, improving organization, and allowing more people to be seated within a smaller footprint. The standing-height design (38” table height with 25” seat height) promotes engagement, encourages movement, and supports more active collaboration. A built-in flip-up power module with 3 AC outlets and 2 USB ports keeps laptops, tablets, and devices powered and within reach, eliminating the need for wall outlets or extension cords and keeping work uninterrupted. Constructed with a heavy-duty steel frame and finished with a durable powder coat, this table is built for long-term reliability. Whether used on its own or combined with additional units to create larger collaborative layouts, Endure adapts to your space and scales with your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.