Zoro Homepage
This item is Discontinued.
Regency Eris Stackable Durable Sled base Chair - Blue/ Chrome, 4PK 4600BECM4PK

Eris Stackable Durable Sled base Chair - Blue/ Chrome, 4PK (Discontinued)

  • Mfr # 4600BECM4PK
  • Zoro # G005740304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600BECM4PK
Zoro #
G005740304
UPC #
192357184981
Country of Origin
Multiple

Dimensions

Overall Height
30.5
Overall Width
18
Overall Length
21

Details

Color
Blue
Material
Metal, Polypropylene
Application
Commercial and/or Residential
Features

Description

Welcome to a new generation of stack chair! The Eris is simple, stylish and durable. A perforated back allows for air flow and is curved for maximum comfort. The seat's waterfall edge makes for a more comfortable seat, no matter the user's attire. The sturdy sled base is finished in an attractive chrome and the Blue polypropylene seat & back are durable and easy to clean, making the Eris perfect for classrooms, breakrooms, waiting rooms, libraries, anywhere you need a simple, attractive and modern seating solution. The notched feet on the bottom of the base are designed to gang together, making setting up training rooms or row seating a breeze. These chairs easily stack together when not in use for space saving storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.