This item is Discontinued.

Regency Adjustable Desk Esteem 66" Height Adjustable Power Desk, Cherry/Black HAD6624CHBK

Adjustable Desk Esteem 66" Height Adjustable Power Desk, Cherry/Black (Discontinued)

  • Mfr # HAD6624CHBK
  • Zoro # G6441296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAD6624CHBK
Zoro #
G6441296
UPC #
192357025093
Country of Origin
China

Dimensions

Size
66"

Details

Type
Adjustable Desk
Item
Esteem 66" Height Adjustable Power Desk
Color
Cherry/Black

Description

Esteem 66 In. Height Adjustable Power Desk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.