Ferris Student Activity Desk, 26 in W X Wood, Metal, Black / Noble Oak
- Mfr # FSD2624NOBPBK
- Zoro # G115684185
Key Features
Specifications
Product Information
- MFR #
- FSD2624NOBPBK
- Zoro #
- G115684185
- UPC #
- 192357299197
- Country of Origin
- China
Dimensions
- Overall Width
- 26 in
- Length
- 24 in
- Thickness
- 1 in
- Size
- 26" x 24"
Details
- Item
- Ferris Student Activity Desk
- Material
- Wood, Metal
- Frame Color
- Black
- Tabletop Color
- Noble Oak
- Includes
- Hardware
- Application
- Classroom, Breakroom, Office
Description
This unique shaped school desk is great for classrooms, dorm rooms, schools, libraries- anywhere individual work/study space is required. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 26-inch wide student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Noble Oak laminate tabletop that is 3/4in thick making this table lightweight as well as durable. The slim profile tabletop is finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic Black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base.
- 26" wide by 24" deep student desk with classic black post legs- a sleek alternative to pedestal bases
- Desktop is constructed of a 3/4-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- Legs are constructed of durable tubular steel with adjustable leveling glides on the bottom of each leg
- Rounded corners make the desk safer for everyone
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.