Ferris Student Activity Desk, 26 in W X Wood, Metal, Chrome / Neo Walnut

  • Mfr # FSD2624NWBPCM

  • Zoro # G315683919


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Overall Width
26 in
Material
Wood, Metal
Includes
Hardware
Frame Color
Chrome
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSD2624NWBPCM
Zoro #
G315683919
UPC #
192357299333
Country of Origin
China

Dimensions

Overall Width
26 in
Length
24 in
Thickness
1 in
Size
26" x 24"

Details

Item
Ferris Student Activity Desk
Material
Wood, Metal
Includes
Hardware
Frame Color
Chrome
Tabletop Color
Neo Walnut
Application
Classroom, Breakroom, Office

Description

This unique shaped school desk is great for classrooms, dorm rooms, schools, libraries- anywhere individual work/study space is required. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 26-inch wide student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Neo Walnut laminate tabletop that is 3/4in thick making this table lightweight as well as durable. The slim profile tabletop is finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern Chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base.


  • 26" wide by 24" deep student desk with modern chrome post legs- a sleek alternative to pedestal bases
  • Desktop is constructed of a 3/4-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Legs are constructed of durable tubular steel with adjustable leveling glides on the bottom of each leg
  • Rounded corners make the desk safer for everyone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.