Zoro Homepage
This item is Discontinued.
Regency Regency Flip Flop 34 in Square Folding Bookcase with Folding Fabric Bins- Cherry/Grey FFSQ3412CHGY

Regency Flip Flop 34 in Square Folding Bookcase with Folding Fabric Bins- Cherry/Grey (Discontinued)

  • Mfr # FFSQ3412CHGY
  • Zoro # G6440797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSQ3412CHGY
Zoro #
G6440797
UPC #
192357000038
Country of Origin
China

Dimensions

Size
34 x 12

Details

Item
Flip Flop 34" Square Folding Bookcase,Fo
Color
Cherry/Grey

Description

The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 34" High Square Bookcase is constructed of a solid hardwood frame and is finished in a rich Cherry hand-rubbed veneer. Its 3 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great next to sofas and desks and folds up for easy transportation and storage when not in use. Maximize storage space with included Grey Niche Foldable Fabric Bins, which fit seamlessly on the shelves.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.