
Regency Flip Flop 34 in Square Folding Bookcase with Folding Fabric Bins- Mocha Walnut/Teal (Discontinued)
- Mfr # FFSQ3412MWTL
- Zoro # G6440553
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFSQ3412MWTL
Zoro #
G6440553
UPC #
192357000205
Country of Origin
China
Dimensions
Size
34 x 12
Details
Item
Flip Flop 34" Square Folding Bookcase,Fo
Color
Mocha Walnut/Teal
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 34" High Square Bookcase is constructed of a solid hardwood frame and is finished in a rich Mocha Walnut hand-rubbed veneer. Its 3 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great next to sofas and desks and folds up for easy transportation and storage when not in use. Maximize storage space with included Teal Niche Foldable Fabric Bins, which fit seamlessly on the shelves.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.