Zoro Homepage
This item is Discontinued.
Regency Regency Flip Flop 67 in 6 Shelf High Folding, No Tools Assembly, Wood Bookcase- Medium Oak FFC6712MO

Regency Flip Flop 67 in 6 Shelf High Folding, No Tools Assembly, Wood Bookcase- Medium Oak (Discontinued)

  • Mfr # FFC6712MO
  • Zoro # G6441043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFC6712MO
Zoro #
G6441043
UPC #
843532011171
Country of Origin
Viet Nam

Details

Item
Flip Flop 67" High Corner Folding Bookca
Color
Medium Oak

Description

The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 67" High Corner Bookcase is constructed of a solid hardwood frame and is finished in a classic Medium Oak hand-rubbed veneer. Its 6 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase maximizes corner space and folds up for easy transportation and storage when not in use.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.